Beli kolam renang anak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hayward Vacuum Head (Kepala Vakum)
    Mulai

    Rp1.299.900

    Hayward Vacuum Head (Kepala Vakum)
    Deskripsi:
    Vacuum head merupakan alat yang wajib dimiliki oleh setiap pemilik kolam renang. Digunakan bersama dengan telescopic handle dan selang vacuum untuk menyedot kotoran yang mengendap dalam kolam.Vacuum head 8 roda Hayward cocok digunakan pada kolam renang yang tidak terlalu dalam karena bobotnya yang tidak terlalu berat.
    atribut:
    • Width (inch): 14
    • Number of Wheels: 8
  2. Emaux Pump Commercial for Swimming Pool Circulation APS Series (Pompa Kolam Renang)
    Mulai

    Rp37.999.900

    Emaux Pump Commercial for Swimming Pool Circulation APS Series (Pompa Kolam Renang)
    Deskripsi:
    Hydrau-Power Commercial Pump EXCELLENT RESISTANCE TO SEAWATER CORROSIONThe Emaux Hydrau-Power pump is a series of powerful and robust pumps engineered for applications requiring high flow capability and efficiency. The pump is constructed with high strength and corrosion resistant thermoplastic materials and equipped with a large capacity strainer. The Hydrau-Power pump is suitable for a variety of different applications includes all types of commercial pools, aquatic parks, and seawater facilities.1. High volume self-priming plastic pump ideal for large filtration system2. Smooth throat volute design provides high hydraulic efficiency of 85%3. Fiber reinforced plastic casing provides substantial temperature, pressure, vibration and impact performance.4. Secondary seal chamber as water leakage and vaporize blocker to the motor.5. Large suction-side detachable strainer capacity in 13 and 30 Liter.6. Premium Efficiency IE3 Class Motor (compliance IEC 60034-30)7. Francis-vane impeller allows for broadband efficiency and large flow region.8. Low noise level up to 68dB
    atribut:
    • Voltage (V): 380
    • Frequency (Hz): 50
    • Phase: 3
    • Connection Size (inch): 4
    • Pole : 2
  3. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  4. Emaux Underwater Light
    Mulai

    Rp649.900

    Emaux Underwater Light
    atribut:
    • Voltage (V): 12
  5. Hayward Hose Pool (Selang Kolam)
    Mulai

    Rp1.399.900

    Hayward Hose Pool (Selang Kolam)
    Deskripsi:
    Selang kolam ini wajib dimiliki pada kolam. Digunakan bersama dengan mesin dan vacuum head berfungsi dalam menyedot debu pada kolam renang dan mengalirkan nya pada filter sehingga air yang kembali ke kolam renang bersih kembali
    atribut:
    • Hose Length (m): 9
  6. Wilo Pump Water for Swimming Pool (Pompa Kolam Renang)
    Mulai

    Rp17.999.900

    Wilo Pump Water for Swimming Pool (Pompa Kolam Renang)
    atribut:
    • Total Head (m): 12 (max)
    • Power (W): 750
    • Voltage (V): 1-230
    • Frequency (Hz): 50
    • Inlet & Outlet Connection (inch): 1.5
    • Capacity (L/minute): 270
  7. BOOST Test Kit Kolam Renang
    Mulai

    Rp199.900

    BOOST Test Kit Kolam Renang
    Deskripsi:
    Test Kit Kolam Renang Boost 1in2 alat test dilengkapi refill obat test PH air dan Chlorine air kolam renang.
  8. Hayward Relief Valves
    Mulai

    Rp18.999.900

    Hayward Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: PVC
    • Disc Material: PVC
    • Factory Set Pressure: 25
    • Inlet Type: FNPT
    • Outlet Type: FNPT
    • Pressure Range: 5 to 75
    • Product Type: Adjustable Relief Valve
    • Spring Material: Coated Stainless Steel
    • Temperature Range (°F): 40 to 140
    • Test Lever: No
  9. Astral Filter Astral ACC Top 800
    Mulai

    Rp14.999.900

    Astral Filter Astral ACC Top 800
    Deskripsi:
    Sand FilterFilter pasir merupakan bagian dari pekerjaan untuk menjaga kolam tetap bersih. Filter diisi dengan pasir, yang bertindak sebagai agen penyaringan alami.Spesifikasi:Filter pasir laminasi, terbuat dari poliester dan resin fiberglass.
    atribut:
    • Diameter (mm): 800
  10. KRISBOW Pengharum Urinoir
    BARU
    Mulai

    Rp22.900

    KRISBOW Pengharum Urinoir
    atribut:
    • Dimensions (cm): 17x17x5.7
  11. York Pump Pump Water for Swimming Pool SWIM Type (Pompa Kolam Renang)
    Mulai

    Rp2.899.900

    York Pump Pump Water for Swimming Pool SWIM Type (Pompa Kolam Renang)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Size (mm): 2x2
    • Impeller: ppo
    • Shaft: 304# S.S Shaft
    • Cable: 2m EU-plug
  12. Emaux Commercial Swimming Pool Filters 4inch
    Mulai

    Rp72.999.900

    Emaux Commercial Swimming Pool Filters 4inch
    Deskripsi:
    Excellent Performance with Deep Sand BedWith the professional engineering experience and a large Glassfiber Reinforced Polyester (GRP) production facility, Emaux is capable to design and manufacture a wide variety ofcommercial sand filters constructed by a multiple-layer moulded structural inner layer, and a continues outer filament winding by computer controlled winding machines.Application Suggestions:1. Competition Swimming Pool2. Aquatic Park and Aquarium3. Commercial Spa, Fountain4. Water Treatment Plant
    atribut:
    • Valve Connections (inch): 4
    • Dimension C (mm): 350
  13. Dextone No More Nails Construction Adhesive (Lem Konstruksi)
    Mulai

    Rp659.900

    Dextone No More Nails Construction Adhesive (Lem Konstruksi)
    Deskripsi:
    Lem konstruksi water based yang diformulasikan untuk daya rekat tinggi kuat yang dapat digunakan untuk pemasangan kayu panel, partisi lantai, peralatan kamar mandi, metal, bata, keramik, MDF, karpet, pajangan dan pernak pernik gantungan pada tembok yang biasanya memerlukan paku. Dibuat dari bahan yang berkualitas, aman digunakan, tidak berbau, ramah lingkungan dan setelah digunakan sisa lem dapat dibersihkan dengan air.
    atribut:
    • Color: White
    • Solid Content (%): 82
    • Density: 1.6 g/volume
    • Initial Dry Time: 5-20 menit
Daftar Harga kolam renang anak Terbaru October 2026
Hayward Pump Centrifugal Machine Swimming Pool Water (Pompa Sentrifugal)Rp10.999.900
Emaux Pump for Medium Sized Residential Pool (Pompa Kolam Renang)Rp3.799.900
Emaux Swimming Pool FiltersRp3.499.900
Hayward Vacuum Head (Kepala Vakum)Rp1.299.900
Emaux Pump Commercial for Swimming Pool Circulation APS Series (Pompa Kolam Renang)Rp37.999.900
Shimizu Pump Submersible (Pompa Celup)Rp1.799.900
Emaux Underwater LightRp649.900
Hayward Hose Pool (Selang Kolam)Rp1.399.900
Wilo Pump Water for Swimming Pool (Pompa Kolam Renang)Rp17.999.900
Emaux Pump Centrifugal Swimming Pool Water Machine (Pompa Sentrifugal Kolam)Rp7.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait